£849.00
Ex VAT
£1018.80
Inc VAT
Product Details
Product Specification
The In Charge™ Locker range, provides a safe environment for charging laptops, tool batteries, mobile phones, iPads and other electronic devices.
Features and Benefits
• Each compartment is fitted with either one standard UK three-pin socket
• Lockable cabintes supplied with two keys for safe charging
• Master key supplied incase of misplaced keys
• All doors are independently earthed to the locker body
• Fully portable with a simple plug and use functionality
• Each shelf has an additional front-to-rear reinforcing box section to strength
• Perforated doors and one side of the locker to help prevent heat build-up during charging
• Lead plugs into the In Charge™ Locker enabling easy replacement of the lead if damaged
Notes
• Locker contents not included
• Power lead is supplied with fitted RCD plug
• The maximum current consumption in normal use is 13 amp
• UK manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Single Unit Fully Portable |
Brand | Matlock |
Colour | Red |
Depth | 450mm |
Door Style | Perforated |
EAN | 5036140447288 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Charging Locker |
Material | Steel |
Number of Doors | 10 |
Number of Nesting Lockers | 1 |
Socket Type | Single Socket |
UNSPSC Code | 56101520 |
Width | 450mm |