£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
Each compartment fitted with single socket. Choice of flat or sloping tops.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Double Socket |
Brand | Matlock |
Colour | Grey |
Depth | 300mm |
Door Style | Perforated |
EAN | 5036140432390 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | M12216GUHY00TCD |
Number of Doors | 6 |
Number of Nesting Lockers | 1 |
Socket Type | Double Socket |
UNSPSC Code | 56101520 |
Width | 300mm |