£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Channel kits for Fork Lifts for the Cubio range of cupboards.
Please not cupboard not included.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 200mm |
MFR Part No. | 41430010.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 1050mm |