£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
Extra shelves to suit hazardous storage cupboards.
Features:
-Spill-retaining galvanized shelves for superior spill management
-Powder coated yellow with Germ Guard Active Technology paint
-70kg UDL
Images show whole cupboard not just the shelf.
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | QMP |
ECLASS Code | 21100201 |
Height | 460mm |
MFR Part No. | CZES9046ZYXX |
To Suit | 900x460mm hazardous cupboards |
UNSPSC Code | 24112400 |
Width | 900mm |