£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
These pressed steel panels have high frequency louvres that will accept most makes of plastic storage bin. High frequency louvres allow bins to be hung in a high-density configuration in any mix of sizes/colours. The lip on the rear of the plastic storage bin sits securely over the louvre of the panel. The modular design allows storage bins to be easily removed and replaced when required. Bins are supplied separately. Available in a range of sizes to suit your needs.
Features and Benefits
• Manufactured from pressed steel for durability
• Designed for hanging plastic bins (sold separately) for modular storage
• High frequency louvre pattern allows for maximum storage space
• Available in a variety of sizes to suit your needs
Typical Applications
• Workshops
• Garages
• Institutional
• Industrial
Notes
• Take a look at our compatible Storage Bins in a range of sizes to suit your needs
Attribute | Value |
---|---|
Accessory Type | Louvre Panel |
Brand | QMP |
ECLASS Code | 21100201 |
Height | 914mm |
MFR Part No. | BELO9143LXXX |
UNSPSC Code | 24112400 |
Width | 436mm |