SKU:
BOT4055070W
MPN:
43020666.51
£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751603562 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020666.51 |
Number of Compartments | 11 |
Number of Pieces | 10PCE |
Overall Depth | 750mm |
Overall Height | 100mm |
Overall Width | 800mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |