£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Drawer Dividers:
Small: 50 x 29mm (Pk 10)
Medium/Large: 133 x 50mm (Pk 5)
To suit drawers of the Senator Small Parts Storage Cabinet
Attribute | Value |
---|---|
Brand | Senator |
Colour | Clear |
EAN | 5036140045040 |
ECLASS Code | 20130000 |
Finish | Polypropylene |
For Use With | Senator Small Parts Storage Cabinets |
Number of Pieces | 5PCE |
Overall Depth | 133mm |
Overall Height | 50mm |
Overall Width | 133mm |
Product Material | Plastic |
Product Type | Divider Kit |
UNSPSC Code | 24112401 |