£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
These handy dividers are perfect for separating small parts and tools within your Treston storage bins. They are suited for Treson 30XX/40XX/50XX storage bins with perfect fitment for these models, whilst the crystal clear transparency offers clear visibility behind the divider.
Features and Benefits
• Perfect fitment for your Treston 30XX/40XX/50XX storage bins
• Transparent to allow for easy identification behind the divider
Note
Please note that item D-10 is for Treson 3010, 4010, 5010 storage bins. D-20 is for Treston 3020, 4020, 5020, 6020 storage bins.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Clear |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | Treston 3010 Treston 4010 Treston 5010 |
MFR Part No. | D-10 |
Number of Pieces | 10PCE |
Overall Depth | 5mm |
Overall Height | 70mm |
Overall Width | 77mm |
Product Material | Plastic |
Product Type | Divider Kit |
UNSPSC Code | 24112401 |