£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
The dividers can be fitted both crossways and length ways within the drawers to create small spaces for storing small components or tools. Especially designed for the 250 Series Drawers, these clear handy dividers ensure small components can be easily identified and kept separate.
Features and benefits
• Dividers can be fitted both crossways and length ways within the drawers.
• Creates small spaces for storing small components or tools
• Constructed from clear plastic for easy identification
• Designed for the 250 Series Drawers - RAC5935020B
Typical applications
• Factories
• Workshops
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Clear |
EAN | 5733439106757 |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | Drawer 250-01 |
MFR Part No. | 106757 |
Number of Pieces | 36PCE |
Overall Depth | 3.2mm |
Overall Height | 46mm |
Overall Width | 75mm |
Product Material | Polypropylene |
Product Type | Divider Kit |
UNSPSC Code | 24112401 |