£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Designed to be used with the Raaco® 150 Storage System, these dividers can be used to fully customise your storage. They can be fitted both cross ways and length ways within the drawers to create smaller spaces, to aid in the storage of small components or tools.
Features and Benefits
• Manufactured from hard wearing polypropylene for a long lasting product
• Allows you to fully customise your storage space depending on your needs
• Available in a variety of specifications to suit your existing system
Typical Applications
• Ideal for customising and maximising your storage system
Notes
• For use with the Raaco®150 Storage Systems
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Clear |
EAN | 5733439102032 |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | Drawer 150-02 |
MFR Part No. | 102032 |
Number of Pieces | 24PCE |
Overall Depth | 1.8mm |
Overall Height | 49mm |
Overall Width | 87mm |
Product Material | Polypropylene |
Product Type | Divider Kit |
UNSPSC Code | 24112401 |