£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use in 55 Series cabinet drawers, compact toolboxes, and service cases, these inserts allow you to clearly separate small components or tools. They can be mixed and matched to meet your specific storage needs. Manufactured from opaque polypropylene, this range has an array of sizes.
Features and Benefits
• Manufactured from robust polypropylene which offers resistance to cracking and low temperatures
• Transparent nature allows for ease of inventory
• Can be used in an array of ways to allow you to manage your storage to suit your personal needs
• An easy and cost-effective way to maximise storage space
Typical Applications
• Ideal for use with a multitude of Raaco® products to help you fully customise your organisation and storage of small components and parts
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Opaque |
EAN | 5733439105576 |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | Assorter 55 Boxxser 55 CarryLite 55 Compact Drawer 250-3 Tray in ToolCase |
MFR Part No. | 105576 |
Overall Depth | 157mm |
Overall Height | 47mm |
Overall Width | 109mm |
Product Material | Polypropylene |
Product Type | Divider Kit |
UNSPSC Code | 24112401 |