£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Available in several dimensions depending on your requirements.
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Clear |
EAN | 5733439130530 |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | CL150-01 |
MFR Part No. | 130530 |
Number of Pieces | 1PCE |
Overall Depth | 273mm |
Overall Height | 10mm |
Overall Width | 134mm |
Product Material | Polypropylene |
Product Type | Drawer Kit |
UNSPSC Code | 24112401 |