£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Enhance your storage solutions with these handy small drawers designed for the Raaco systems.
Dividers sold separately.
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Clear |
EAN | 5733439104715 |
ECLASS Code | 20130000 |
Finish | Plain |
MFR Part No. | 104715 |
Number of Pieces | 1PCE |
Overall Depth | 135mm |
Overall Height | 57mm |
Overall Width | 87mm |
Product Material | Polypropylene |
Product Type | Drawer Kit |
UNSPSC Code | 24112401 |