£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The Rubbermaid® Commercial BRUTE® Dolly is an indispensable solution for the efficient transportation of 76 to 208-litre BRUTE® containers. Designed for convenience, it eliminates manual handling hassles, offering sturdy construction and time-saving benefits.
Features and Benefits
• Easily collects and transports heavy loads with smooth manoeuvrability
• Capable of supporting loads up to 113.4 kg for reliable transportation
• Secure Twist-Lock design keeps containers securely in place during transit
• Five non-marking casters ensure quiet and efficient mobility
• Structural foam construction provides durability for long-lasting use
• Moves safely and easily across rough or uneven surfaces for enhanced flexibility
Typical Applications
• Commercial kitchens
• Janitorial services
• Waste management
• Industrial
• Educational
• Retail
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
ECLASS Code | 21070300 |
Height | 1683mm |
MFR Part No. | FG264000BLA |
Product Type | Transport Dollies |
Roller Material | Metal Polyethylene |
UNSPSC Code | 24101503 |
Weight Capacity | 113.4kg |
Width | 4572mm |