£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
These load moving skates are designed for the efficient and hassle-free transport of medium to heavy loads of various types. These skates offer versatility, allowing users to combine components for specific needs or to integrate them into a larger load moving system.
Features and Benefits
• Crafted from solid forged steel, these load moving skates to withstand demanding tasks
• Equipped with anti-slip rubber lining to enhance stability and prevent load slippage
• Abrasion-resistant nylon wheels provide durability and smooth movement
Attribute | Value |
---|---|
Brand | Yale |
EAN | 4025092163873 |
ECLASS Code | 21070300 |
Length | 430mm |
MFR Part No. | N13600011 |
Product Type | Machine & Load Moving Skates |
UNSPSC Code | 24101503 |
Weight | 13kg |
Weight Capacity | 1,000kg |
Width | 340mm |