£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Product Documents
Polypropylene dollies with 4 black swivel 80mm diameter nylon castors. Ideal for easy transportation of bulky items. Injection moulded construction with a carry handle.
Overall dimensions (LxWxD): 600x400x110mm.
Attribute | Value |
---|---|
Additional Features | Maintenance Free |
Brand | (Unbranded) |
Colour | Blue |
Each Set Contains | 4 x 80mm Dia Nylon Castors Plastic Dolly |
ECLASS Code | 21070300 |
Height | 110mm |
Length | 600mm |
MFR Part No. | GI154Y |
Product Type | Transport Dollies |
Roller Material | Sealed Nylon |
UNSPSC Code | 24101503 |
Weight | 3.5kg |
Weight Capacity | 100kg |
Width | 400mm |