£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Each Pack Consists of Two Dollies |
Brand | GPC |
Colour | Grey |
ECLASS Code | 21070300 |
Height | 40mm |
Length | 460mm |
MFR Part No. | FD400Y |
Product Type | Transport Dollies |
UNSPSC Code | 24101503 |
Weight | 5.5kg |
Weight Capacity | 450kg |
Width | 310mm |