SKU:
BOT4054103P
MPN:
40020065.11v
£1349.00
Ex VAT
£1618.80
Inc VAT
Product Details
Product Specification
Create a clean, safe & well-organised storage space with heavy duty drawer cabinets. High capacity units. All cabinets are fully lockable and finished in epoxy powder coat RAL7035 grey with RAL5010 blue fronts. All drawers have 75kg UDL capacity per drawer with 100% extension slides. Drawer dividers, steel slotted or plastic box kits supplied separately.
Attribute | Value |
---|---|
Additional Features | Fully Lockable |
Brand | Bott |
Colour | Blue Grey |
Depth | 650mm |
EAN | 4025002666173 |
ECLASS Code | 21100201 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40020065.11v |
Number of Drawers | 10 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |