SKU:
BOT4054050V
MPN:
40019051.11V
£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Heavy duty cabinets and support legs.
Up to 1200kg U.D.L. capacity.
40mm thick worktops in a choice of styles.
650mm wide x 650mm deep cabinets.
75kg U.D.L. capacity drawers.
1500/2000mm long x 750mm deep benches.
840 or 940mm working height.
Attribute | Value |
---|---|
Additional Features | Suitable for Workshop or Office |
Brand | Bott |
Colour | Blue Grey |
Depth | 650mm |
EAN | 4025002633908 |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 40019051.11v |
Number of Drawers | 7 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |