SKU:
BOT4050323P
MPN:
16925029.11
£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Verso drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 7 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 16925029.11 |
Number of Drawers | 7 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |