£1109.00
Ex VAT
£1330.80
Inc VAT
Product Details
Product Specification
Product Documents
Regardless of access the crane slung drum tilter allows the safe discharge from steel and plastic drums with minimal ease within any confined space, with the option of crank handle or looped chain for low or high level controlled discharge.
Standard Features:
• Robust gearbox allowing drum to be locked and held at any angle
• Three point mechanical restraints to prevent drum slippage
• 50mm wide webbing strap with ratchet restraint
• Zinc plated heel pins for safe attachment to truck
• Painted bright orange for safety
Model No.: ICTL-1.0/ICTL-2.0
Mounting type: crane
Capacity: 360kg
Type of control: Crank handle/Looped chain
Weight: 50/75kg
C of G: 50mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 360kg |
Colour | Orange |
Control Type | Crank handle Looped chain |
ECLASS Code | 36120390 |
Model Number | ICTL-1 |
Mounting Type | Crane |
Type | Crane Slung Drum Tilter |
UNSPSC Code | 24101629 |
Weight | 50kgkg |