SKU:
INV9856144D
MPN:
IFMS-1200-ECO
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Known as 'The Basil', these Fork Mounted Sweepers offer a quick and easy solution for cleaning or re-heaping loose granule products, such as top soil, dirt, grain, sand, gravel or similar. Fully adjustable left and right hand sweep options allows for simple and effective cleaning of your warehouse, pathways, yard or roadways.
Features and Benefits
• Option to hang the fork mounted sweepers from the frame
• Left and right sweeping bracket
• Interchangeable nylon brushes (blue)
• Zinc plated twist screws for simple and safe attachment to truck
• Luminescent orange paint for maximum visibility
• Maximum fork section: 150x60mm and 683mm centres
Notes
Model: IFMS-1200-ECO
Brush Width (mm): 1200
No. of Brushes: 5
Weight (kg): 27
C of G (mm): 125
Model: IFMS-2450
Brush Width (mm): 2450
No. of Brushes: 8
Weight (kg): 95
C of G (mm): 185
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Can be hung from the frame |
Includes | Left/Right sweeping bracket |
Length | 1200mm |
Maximum Fork Size | 150x60mm and 683mm centresmm |
Model Number | IFMS-1200-ECO |
Mounting Type | Crane |
Number of Brushes | 5 |
Surface Finish | Stainless Steel |
Type | Fork Mounted Sweeper |
UNSPSC Code | 24101629 |
Weight | 27kg |
Width | 250mm |