SKU:
TTC9413405M
MPN:
HMT05
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
Double sealed ball bearings. Built-in bumper guards. Adjustable to fit various sizes of flange and I-beam. Can be used on straight or curved track. Can be installed or removed at any point along the track. 10,000 kg models available on request.
Attribute | Value |
---|---|
Beam Clearance | 113mm |
Brand | Ttc Lifting Gear |
ECLASS Code | 21079190 |
I-Beam Width | 64-140mm |
Includes | Certificate |
Maximum Load Capacity | 500kg |
MFR Part No. | HMT05 |
Product Dimensions | Height 198.5mm Length 212mm Width 230mm |
Product Type | Push Travel Trolley |
UNSPSC Code | 24101627 |
Weight | 7kg |