£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Product Documents
These Plunger Cans quickly and easily moisten cleaning cloths or swabs. Pushing down on the brass pump assembly fills the upper pan with a measured amount of liquid to avoid mess, spills, and waste.
Features and Benefits
• Surplus liquid drains safely back into the reservoir for reduced waste
• The perforated pan screen serves as a flame arrester for improved safety
• Moulded edge protectors give smooth, trouble-free moistening
• Tough, chemical resistant powder paint finish for product longevity
• Supplied with a Ten-Year Limited Warranty
Approvals
10008 FM, TUV
10108/10208 FM
Attribute | Value |
---|---|
Additional Features | Approvals: 10008 FM, TUV and 10108/10208 FM |
Brand | Empteezy |
Colour | Red |
ECLASS Code | 21100407 |
MFR Part No. | 10108Z |
Product Material | Steel |
Product Type | Plunger Can |
UNSPSC Code | 24102000 |