£324.00
Ex VAT
£388.80
Inc VAT
Product Details
Product Specification
Product Documents
The medium-duty hazardous substance cabinet that complies with all relevant COSHH regulations.Purpose-built for the indoor safe storage of flammables and chemicals, including paint and other hazardous substances. Fully compliant with all legislation relating to the control of substances hazardous to health (COSHH), this robust range of cabinets features a liquid-tight sump to contain spillages, as well as galvanized shelves for maximum durability.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Complete with Relevant Warning Signs Galvanized shelves Meets Relevant Regulation for Storing Fuel or Chemicals Sump Capacity 30L |
Brand | Armorgard |
Colour | Bright Yellow; RAL-1023 |
EAN | 5060452080826 |
ECLASS Code | 21100407 |
MFR Part No. | HFC3 |
Product Material | 0.9mm Steel |
Product Type | Chemical Storage Cupboard |
Security | 2-Point locking Mechanism Supplied with 2 Keys |
UNSPSC Code | 24102000 |