£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Verso cupboards with sump tray shelves designed to store all hazardous substances and comply with HSE guidelines and codes of practice.
Features and Benefits
• Steel housing which is robust and hardwearing for longevity
• Double, reinforced lockable doors for security
• Adjustable shelves to accommodate all substances
• Sump trays designed to catch and contain any spilled substances
Standards
• BS EN ISO 10:2012+A5:2015
Notes
• RAL 1023 yellow
• 10 year manufacturers guarantee
• 75kg shelf load capacity
Attribute | Value |
---|---|
Additional Features | 75kg shelf load capacity |
Brand | Bott |
Cabinet Door Type | Standard |
Colour | Yellow |
Depth | 350mm |
ECLASS Code | 21100407 |
Height | 800mm |
MFR Part No. | 16926790.12 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Product Material | Sheet steel |
Product Type | Hazardous substance cupboard |
Security | 2x sump trays are designed to catch and contain any spilled substances |
Series | Verso |
UNSPSC Code | 24102000 |
Width | 525mm |