£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The easy way to seal layflat tubing.
230V, 50Hz.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Pacplus |
ECLASS Code | 19029103 |
Includes | Cutter |
Length | 400mm |
MFR Part No. | IS400C |
Seal Width | 400mm |
Type | Heat Sealer |
UNSPSC Code | 44102203 |
Voltage | 230V |
Watts | 750W |