SKU:
TTC9414820K
MPN:
MH20
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The MH series manual chain hoists are a heavy-duty and compact design to meet all pertinent world standards. Reliable disc brake and premium grade alloy load chain. Drop-forged and expertly heat treated for greater strength and long wearing.
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Capacity | 2000kg |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 8mm |
MFR Part No. | MH20 |
Number Columns of Load Chains | 1 |
Product Type | Manual Chain Hoist |
Standard Lift | 3m |
Standards Met | Conforms to CE safety Standards |
UNSPSC Code | 24101602 |
Weight Each | 20kg |