SKU:
CTL9414001A
MPN:
04200125
£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
This device is used for lifting and pushing loads from one place to another. With a compact and robust steel housing this product is ideal for applications such as machinery and maintenance that involves lifting, pulling, transporting and moving loads.
Features and Benefits
• Zinc plated for corrosion resistance
• Rotates 360°
• Height of lift: 3m
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 1000kg |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 6mm |
MFR Part No. | 4200125 |
Number Columns of Load Chains | 1 |
Product Type | Manual Chain Hoist |
Series | VS III |
Standard Lift | 3m |
Standards Met | DIN 5684 |
UNSPSC Code | 24101602 |
Weight Each | 11.2kg |