£1349.00
Ex VAT
£1618.80
Inc VAT
Product Details
Product Specification
Heavy duty cupboard provides a strong and secure component store. The back panel and inner doors are louvred to accept plastic bins.
Features and Benefits
• Heavy duty for durability
• Lockable doors for security
• Supplied fully assembled
Contents
• 2000mm high x 1050mm wide x 650mm deep cupboard
• 7 x No.1 bins = 103mm wide x 90mm depth x 55mm height
• 111 x No.2 bins = 103mm wide x 165mm depth x 83mm height
• 20 x No.3 bins = 145mm wide x 240mm depth x 125mm height
• 12 x No.4 bins = 207mm wide x 345mm depth x 165mm height
Notes
• Manufactured in the UK
• 5 year manufacturer's warranty
Attribute | Value |
---|---|
Additional Features | Liner Panels to Doors and Back, 100kg U.D.L. Capacity Shelves, Complete with Bins as Shown |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Parts Bin Cupboard |
Colour | Blue |
Depth | 650mm |
Door Colour | Blue |
EAN | 4049751512260 |
ECLASS Code | 21100414 |
Frame Colour | Grey |
Height | 2000mm |
Lock Type | Keyed |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40021129.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |