£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Strong welded steel construction.
3-point espagnolette locking system (two keys supplied).
Door stiffeners for added strength and security.
Base plinth for extra rigidity.
Adjustable shelves on 25mm vertical pitch.
The security cupboards have a 3 point locking system with a hasp & staple to allow a padlock to be fitted to keep items stored safely inside.
High quality lock operating 3-point locking bars
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Extra Shelf (no clips) |
Brand | Matlock |
Colour | Grey |
Depth | 505mm |
EAN | 5036140427136 |
ECLASS Code | 21100414 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 915mm |