£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
These durable, secure and high-quality PPE cupboards store a range of personal protection items, and have natural versatility making them ideal for use in any environment. The steel construction and strengthened doors ensure a sturdy design. Common items such as visors, safety glasses, safety boots, face screens, helmets, earplugs, safety gloves and overalls will all find a home in these PPE cupboards.
Features and Benefits
• 'No snag' handles with 2-point locking for high levels of security
• Adjustable powder coated shelves
• Powder coated dark blue 'Germ Guard Active Technology' anti-bacterial paint
• Cupboard shelves have a UDL of 50KG
Typical Applications
• Storing an array of PPE items in any applicable environment
Standards
•Reaction to Fire Classification EN 13501-1
Attribute | Value |
---|---|
Additional Features | All steel structure with strengthened doors |
Brand | QMP |
Cabinet Door Type | Standard |
Cabinet Style | PPE Cupboard |
Colour | Blue |
Depth | 460mm |
Door Colour | Blue |
ECLASS Code | 21100414 |
Frame Colour | Grey |
Height | 1800mm |
Lock Type | 2-Point Locking Mechanism |
Lockable | Yes |
Material | Steel |
MFR Part No. | CB1890463BXX |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
UNSPSC Code | 24112400 |
Width | 900mm |