£1399.00
Ex VAT
£1678.80
Inc VAT
Product Details
Product Specification
Cubio Kitted Cupboard finished epoxy powder coat RAL7035 with doors in blue RAL5010.This heavy-duty mini workshop cubio industrial cupboard is suited for various industrial uses, including tool holding.
Features and Benefits
• Reinforced lockable doors making theft particularly difficult
• One-tonne capacity provides more than enough capacity for all your desired tools
• Epoxy powder-coated paint provide additional protection against wear and tear
Contents
• Mini workshop cupboard 1050 X 650 X2 000mm
• 1 x adjustable height, galvanised steel shelf with a load capacity of 100kg
• 1 x multiplex worktop / shelf
• 1 x perfo backpanel
• 1 x louvre backpanel
• 4 x 125mm drawers with a load capacity of 75kg and 100% extension slides
Typical Applications
• Offices
• Schools
• Warehouses
• Industrial
Notes
• Made in the UK
• 10 year manufacturers guarantee
Attribute | Value |
---|---|
Additional Features | Galvanised Steel Shelves Lockable Steel Doors with Perfo Liner Panels Perfo and Louvre Back Panels |
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Storage Cabinet |
Colour | Blue Grey |
Depth | 650mm |
Door Colour | Blue |
EAN | 4025002995471 |
ECLASS Code | 21100414 |
Frame Colour | Grey |
Height | 2000mm |
Lock Type | Keyed |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40021160.11V |
Number of Doors | 2 |
Number of Drawers | 4 |
Number of Shelves | 2 |
Series | Mini |
UNSPSC Code | 24112400 |
Width | 1050mm |