£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
Verso economy wall cupboards are constructed of sheet steel with a hardwearing light grey / red (RAL 7035/3004) powder coated finish.
Plain doors fitted with a 3 point lock. Supplied with galvanised steel shelves.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey Red |
Depth | 350mm |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 16929104.11 |
Number of Doors | 2 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 800mm |