£659.00
Ex VAT
£790.80
Inc VAT
Product Details
Product Specification
Bin Cupboards
Tough, welded steel construction for industrial use
Three point locking Reinforced steel door
Galvanised shelves with 75kg U.D.L. capacity
Hinged Doors - reinforcing strips stiffen the doors and aid rigidity. Complete with bin kits
Bin Sizes (W x D x H):
No.1 = 103mm x 90mm x 55mm
No.1B = 103mm x 120mm x 62mm
No.2 = 103mm x 165mm x 83mm
No.3 = 145mm x 240mm x 125mm
No.4 = 207mm x 345mm x 165mm
No.5 = 303mm x 485mm x 190mm
Attribute | Value |
---|---|
Additional Features | 10 Year Guarantee 12 x No.5 Bins W303xD485xH190mm Comes complete with Bin Kits |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Parts Bin Cupboard |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Material | Steel |
MFR Part No. | 16926550.11 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |