£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
This versatile storage cabinet is a must-have for any workspace, garage or industrial setting. From its robust construction to its smart organisational features, the Bott Verso Storage Cabinet is the epitome of durability, functionality, and style.
Features and Benefits
• Available in various sizes, designed to fit your specific storage requirements
• Galvanised steel shelves with 75kg U.D.L capacity
• Powdercoat RAL5010 blue finish
• Tough, welded steel construction to withstand regular industrial use
• Built to last - includes 10 year guarantee
• The hinged doors include reinforcing strips to stiffen the doors and aid ridgidity.
Typical Applications
• Industrial
• Garages
Attribute | Value |
---|---|
Additional Features | Galvanised Shelves Three Point Locking Welded Steel Structure |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 550mm |
Door Colour | Blue |
ECLASS Code | 21100414 |
Height | 900mm |
Lock Type | 3-Point Locking System |
Material | Steel |
MFR Part No. | 16926147.11 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |