£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
3 Bay Sheet Rack with fully welded construction and 100mm swivel castors. Flat Steel base that accepts sheet metal
Distance between support bars: 310mm
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
EAN | 5056239715470 |
ECLASS Code | 36120390 |
MFR Part No. | GVR98 |
Product Material | Steel |
UNSPSC Code | 24101502 |
Wheel Diameter | 100 |