Vulcan

Manual Stacker

2 Variations

• Conform to EN ISO3691-5:2009 based on directive 2006/42/EC
• Lifting is controlled by a hydraulic pump which can be either hand operated or foot operated
• Mobile on 2 swivel 180mm braked nylon castors with wheel guards & 2 tandem 80mm front nylon rollers
• Fork Length: 1150mm
• Width over Forks: 550mm
• Load Centre: 600mm
• CWMS1016 Overall Size: H 1790mm x W 755mm x L 1655mm
• CWMS1030 Overall Size: H 2925mm x W 860mm x L 1705mm