£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 36120390 |
Height | 1290 |
Length | 1500mm |
Load Capacity | 500kg |
MFR Part No. | GS203H |
Product Material | Steel |
Product Type | Tray Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 200 |