£2089.00
Ex VAT
£2506.80
Inc VAT
Product Details
Product Specification
• Keep the load at a comfortable working height
• Power free - fully automatic
• Load the pallet in uniform layers - the integral turntable allows you to load without bending or stretching
• Heavy duty springs
Specifications:
• Lowered Height: 240mm
• Maximum Height: 1000mm
• Overall Width: 1110mm
• Overall Diameter: 1220mm
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
UNSPSC Code | 24101504 |
Width | 1110mm |