£1849.00
Ex VAT
£2218.80
Inc VAT
Product Details
Product Specification
Elevate your operational efficiency and workplace safety with these all-encompassing Pallet Handling and Loading Solutions, meticulously designed to meet the diverse needs of modern industries. The solutions adhere to the Machinery Directive 2006/42/EC, ensuring compliance with stringent safety standards.
Features and Benefits
• Compliant with Machinery Directive 2006/42/EC for assured safety
• Maximizes productivity by reducing manual effort and injury risk
• Supports heavy loads up to 2000 kg, suitable for a wide range of industrial applications
• Enhances ergonomics by keeping loads at a comfortable working height
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 21070101 |
Lifting Capacity/Maximum Load | 2000kg |
MFR Part No. | PLL1211 |
Product Type | Pallet Level Loader |
UNSPSC Code | 24101504 |