£2669.00
Ex VAT
£3202.80
Inc VAT
Product Details
Product Specification
• Easy to acess battery unit with an automatic charger
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• European power pack: DC, 700 W
• Conforms to BS EN 1570
• German Service Free Battery: 12V
• CE marked
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 450 - 950mm |
Lifting Capacity/Maximum Load | 500kg |
MFR Part No. | CWES50 |
Product Type | Scissor Lift Table-Electric |
UNSPSC Code | 24101504 |