£571.99
Ex VAT
£686.39
Inc VAT
Product Details
Product Specification
Invest in safety with the manual single scissor lift table, which provides seamless vertical adjustments for heavy loads and equipment.
Features and Benefits
• Reduce the risk of injuries by safely transporting heavy loads
• Elevated by pump action foot pedal & lowered by hand operated release trigger Comply to EN1570:2011
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• CWMLT15C incorporates a folding handle
• CE marked
Typical Applications
• Manufacturing
• Warehouse
• Maintenance
Notes
Some self-assembly required
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 280 - 880mm |
Length | 850mm |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | CWMLT30C |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |
Width | 500mm |