£984.97
Ex VAT
£1181.96
Inc VAT
Product Details
Product Specification
• Hand operated, infinitely controllable, allows table to be set at any height.
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• Conforms to BS EN 1570
• CE marked
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 435 - 1586mm |
Lifting Capacity/Maximum Load | 500kg |
MFR Part No. | CWLTBS50D |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |