£2029.00
Ex VAT
£2434.80
Inc VAT
Product Details
Product Specification
• Built in battery & charger outside of the main chasis for allowing lower closed height
• Fully sealed maintenance, free battery
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• Conforms to BS EN 1570
• CE marked
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 420 - 970mm |
Lifting Capacity/Maximum Load | 750kg |
MFR Part No. | CWBLT75C |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |