£979.00
Ex VAT
£1174.80
Inc VAT
Product Details
Product Specification
• These units are elevated by pump action foot pedal & lowered by hand operated release trigger Comply to EN1570:2011
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• Handles supplied loose
• CE marked
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 450 - 1500mm |
Lifting Capacity/Maximum Load | 800kg |
MFR Part No. | CWMLT80C |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |