£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Designed with the vertical transportation of sheet metal and steel plates in mind, these clamps have the added benefit of being able to lift and rotate through 180°. Each clamp can also be used for transporting steel constructions and profiles.
Features and Benefits
• Can be combined with a spreader beam to allow for long plates
• The safety lock spring loads the cam jaw, preventing the clamp from opening even without a load on the jaw
• These plate clamps are service-friendly, making it easy to exchange with readily available parts
Notes
• The jaw is opened and closed with the locking lever except for the 92-500 which uses a positive spring-loaded cam
Attribute | Value |
---|---|
Brand | Yale |
ECLASS Code | 21079090 |
Jaw Opening | 0 - 20mm |
MFR Part No. | N50100056 |
Rated Capacity | 500kg |
UNSPSC Code | 24101616 |
Weight | 3kg |