£427.00
Ex VAT
£512.40
Inc VAT
Product Details
Product Specification
These horizontal plate clamps have been designed and engineered for the transportation of plate bundles and individual plates, each with a minimum thickness of 5mm. Created to be used in pairs, these clamps offer reliable and secure handling of plates for a wide range of applications.
Features and Benefits
• Whether it's plate bundles or single plates, these clamps provide a versatile solution to an array of material handling needs
• Optional upgrade to hardened steel serrated jaws for specialized applications
• Designed to be service-friendly, with readily available replacement parts
Notes
• When used in pairs with a two-legged chain sling, these clamps are ideal for handling small plates For larger plates, it's recommended to use two pairs in conjunction with a spreader beam to ensure balanced load distribution
Attribute | Value |
---|---|
Brand | Yale |
ECLASS Code | 21079090 |
Jaw Opening | 50 - 100mm |
MFR Part No. | N4300000052 |
Rated Capacity | 1000kg |
UNSPSC Code | 24101616 |
Weight | 23kg |