£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for lifting, turning (180°) and vertical transfer of hot rolled structural steel plates and sections up to a surface hardness of 300 Brinell/32 Rockwell C. Fitted with a locking device. Lifting clamps are fitted with special hook-up facilities to enable easy fitting of the clamps in the horizontal position.
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 21079090 |
Finish/Colour | Powder Coat - Yellow |
Jaw Opening | 0 - 15mm |
MFR Part No. | CL05 |
Rated Capacity | 500kg |
Standards Met | BS EN 818-4 Grade 8 |
Test Load | 7.35kN |
UNSPSC Code | 24101616 |
Weight | 1.9kg |