£369.00
Ex VAT
£442.80
Inc VAT
Product Details
Product Specification
These CY Series Vertical Plate Clamps are specially designed to provide safe and efficient handling of plates at various angles. These clamps are ideal for lifting plates from the horizontal position and securely placing them in the vertical orientation.
Features and Benefits
• These clamps offer versatility in handling plates, allowing for safe transitions between horizontal and vertical orientations.
• The CY hinged plate clamps, it's possible to handle longer plates using two clamps connected to a two-legged chain sling
• Designed to be service-friendly with readily available replacement parts are to keep operations running smoothly
Notes
• CY1: Capacity of 100-1000kg
• CY2: Capacity of 200-2000kg
• CY3: Capacity of 300-3000kg
Attribute | Value |
---|---|
Brand | Yale |
ECLASS Code | 21079090 |
Jaw Opening | 0 - 20mm |
MFR Part No. | N50200312 |
Rated Capacity | 1000kg |
UNSPSC Code | 24101616 |
Weight | 4.6kg |